Beli alat potong besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Metal Shears
    Mulai

    Rp1.699.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  2. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  3. HIT (Tools) Rod (Re-Bar) Cutter & Bender
    Mulai

    Rp9.999.900

    HIT (Tools) Rod (Re-Bar) Cutter & Bender
    atribut:
    • Cutting Ability (mm) Steel Bar: 10・13
    • Cutting Ability (mm) Atypical Steel Bar: D10, D13
    • Total Length (mm): 1070
  4. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp52.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  5. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  6. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
  7. MULLER Gunting Plat Besi
    Mulai

    Rp1.199.900

    MULLER Gunting Plat Besi
    atribut:
    • Cutting Capacity (mm): 3
  8. JUNIOR TOOLS Gunting Seng
    Mulai

    Rp91.900

    JUNIOR TOOLS Gunting Seng
    Deskripsi:
    Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
  9. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

  10. TRUSCO Ehoma Lever Shears
    Mulai

    Rp1.799.900

    TRUSCO Ehoma Lever Shears
    Deskripsi:
    -A cutter specifically designed for use with iron plates.-4 models available for different thicknesses. A long handle makes cutting easier.-Cannot be used to cut stainless steel.
    atribut:
    • Effective Cutting Length (mm): 120
    • L (mm): 656
    • H (mm): 190
    • C (mm): 85
    • Compatible Replacement Blade: P1B
    • Blade Materials: Carbon Steel
    • Dimension S (mm): 255
    • Hardness: HRC56±2
  11. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  12. Strong Indonesia Bar Cutter
    Mulai

    Rp21.999.900

    Strong Indonesia Bar Cutter
    Deskripsi:
    Bar cutter STRONG merupakan pemotong baja tulangan yang digerakkan oleh tenaga listrik sehingga pemotongan dapat dilakukan dengan jauh lebih cepat dan hemat tenaga. Selain itu diameter baja atau besi yang dapat dipotong juga jauh lebih besar daripada pemotongan menggunakan gunting beton manual.- TRUE CAPACITY! Kapasitas mesin sesuai dengan spesifikasi- Pisau Bar Cutter STRONG terbuat dari bahan berkualitas tinggi dan dapat digunakan di keempat sisinya sehingga lebih ekonomis (memiliki 8 mata potong)- Menggunakan tenaga motor elektrik- Mudah dioperasikan (user-friendly) dengan keamanan yang terjaga
  13. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  14. OneMed Graduated Cylinder (Gelas Ukur Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    OneMed Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Gelas ukur adalah peralatan laboratorium umum yang digunakan untuk mengukur volume cairan. Alat ini memiliki bentuk silinder dan setiap garis penanda yang ada pada gelas ukur mewakili jumlah cairan yang telah terukur.
    atribut:
    • Color: Transparan
  15. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  16. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  17. Toyo MHE Caster Polyurethane (Kastor PU)
    Mulai

    Rp689.900

    Toyo MHE Caster Polyurethane (Kastor PU)
    atribut:
    • Width (mm): 42
    • Capacity (g): 450000
    • Height (mm): 250
    • Mounting Seat (mm): 140x140
    • Wheel Diameter (mm): ø200
    • Mounting Dimensions (mm): 115x115
    • Mounting Hole Diameter (mm): ø12
  18. TEKIRO Zinc Scissors (Gunting Seng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    TEKIRO Zinc Scissors (Gunting Seng)
    Deskripsi:
    Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakan
    atribut:
    • Dimension 2 (mm): 50
  19. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

Daftar Harga alat potong besi Terbaru October 2026
KRISBOW Metal ShearsRp1.699.900
HIOSHI Alat Potong Besi Beton HD TypeRp2.399.900
HIT (Tools) Rod (Re-Bar) Cutter & BenderRp9.999.900
KRISBOW Alat Pemotong Besi ElektrikRp52.999.900
KRISBOW Mesin Potong PlatRp4.999.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.299.900
KRISBOW Alat Pemotong BesiRp5.199.900
MULLER Gunting Plat BesiRp1.199.900
JUNIOR TOOLS Gunting SengRp91.900
KRISBOW Bolt Cutter (Gunting Beton)Rp279.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)